BOB DALE GLOVES 20-1-10603R-L BDG® 20-1-10603R Performance Gloves - Large, Red
Description
Light weight gloves. Double stitched synthetic leather palm. Lightweight, breathable 4-way stretch fabric back. Neoprene knuckle provides excellent flexibility and comfort. Velcro wrist closure with gore for extra protection and secure fit.
Specifications
Brand Name | BDG | Sub Brand | X-Site |
Item Name | Mechanics Gloves | Type | Lightweight Performance |
Size | Large | Material | Flexible Spandex Back, Soft Neoprene Knuckle |
Color | Red/Black | Cuff/Wrist Style | Elastic Wrist |
Closure Type | Hook and Loop | Lining | Unlined |
Palm Construction | Double Stitch Clarino Synthetic Leather | Series | 20-1-10603 |
Resists | Oil | Application | For Contractors, Mechanics, Landscapers, Equipment Operators, Heavy Duty Applications |
UPC | 063344192268 |
Packages
1 - UNIT - 1 |