Description
3-1/2 in. crown depth and curved visor
Specifications
Brand Name | Milwaukee | Sub Brand | FlexFit® |
Item Name | Fitted Hat | Type | Lightweight |
Size | Small | Material | Cotton/Polyester/Spandex |
Color | Black | Series | 504 |
UPC | 045242574650 |
Packages
1 - UNIT - 1 |