Abbotsford
mil48731084

MILWAUKEE 48-73-1084 Safety Helmet Chin Strap

Price $20.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1084

Description

The MILWAUKEE® Safety Helmet Chin Strap provides a better fit. The helmet chin strap is equipped with five adjustable buckles for a comfortable fit. The removable chin strap is machine washable and designed with comfortable fabric for extended wear. The chin strap is compatible with all Milwaukee Safety Helmets.


Removable And Machine Washable

Compatible with Milwaukee® Safety Helmets

Keeps Safety Helmet Secure

Easy Adjustment for All Day Wear

Easily Install and Remove

Replacement Chin Strap for all Milwaukee® Safety Helmets

Fits a Wide Range of Sizes

Specifications

Brand Name Milwaukee® Material Nylon
Color Black Length 12.0 in
Width 0.4 in UPC 045242609956

Packages

1 - UNIT - 1