mil302b21l

MILWAUKEE TOOL 302B-21L M12 Heated Hoodie Kit - Large, Black

Available for Backorder
Price $211.32 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:302b-21l

Description

Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers. INCLUDES: (1) M12 Heated Hoodie (1) M12 REDLITHIUM CP1.5 Battery Pack (1) M12 Lithium-ion Battery Charger (1) M12 Battery Holder

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Kit Type Cordless, Insulated, Water/Wind Resistant
Size Large Gender Men
Chest Size 42 - 44 in Battery Voltage 12 V
Charging Time Up to 6 hr Material Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining
Closure Type Zipper Number of Pockets 5
Color Black Series 302-21
Length 20 in Battery Type Redlithium
Voltage Rating 12 V Includes (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium Ion Battery Charger, (1) M12 Battery Holder
Standards UL Listed Application For Variety of Demanding Work Environments
UPC 045242523498

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok