Abbotsford
kln60269

KLEIN TOOLS 60269 High-Visibility Reflective Safety Vest, M/L

Price $19.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60269

Description

Klein Tools High-Visibility Safety Vest has retro-reflective material to enhance visibility. Mesh fabric on back provides breathability. This vest has a zippered front with interior and exterior pockets. Meets ANSI/ISEA 107-2015, Type R, Class 2 requirements.

Specifications

Brand Name Klein Tools Item Name Safety Vest with Retroreflective Stripe
Type Mesh Back, Solid Front Size Medium/Large
Chest Size 38 - 44 in ANSI Class Type R, Class 2
Material 100% Polyester Closure Type Hook and Loop
Number of Pockets 8 Color High Visibility Yellow
Length 0.15 in Fabric Weight 0.38 lb
Includes Standards ANSI/ISEA 107-2015, Type R, Class 2
Application Personal Safety UPC 092644602696

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok