Abbotsford
mil502b

MILWAUKEE TOOL 502B Fleece Lined Knit Beanie, Black

Price $26.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:502B
Documents Documents

Description

The Milwaukee Fleece Lined Knit Hat features a fleece band around the ears to block wind and provide extra warmth in cold conditions. Beanie style construction allows for easy use under a hard hat. Durable 98% Polyester, 2% Spandex construction resists snagging and manages moisture to help prevent sweating and overheating. Product intended for cold weather use.

Specifications

Brand Name Milwaukee Sub Brand M12™ HEATED GEAR
Item Name Beanie Type Weather Resistant
Size Universal Material 98% Polyester, 2% Spandex, Fleece Lined Knit
Color Black UPC 045242502615

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok