Abbotsford
grn985811

GREENLEE 2 inch Greenlee Leather Belt

Price $81.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:9858-11

Description

BELT,LEATHER 2"

Specifications

Brand Name Greenlee Item Name Belt
Type Heavy Duty Length 57 in
Width 2 in Fits Waist Size 29 - 52 in
Belt Material Leather Color Black
Buckle Material Steel Includes Double-Pronged Buckles
UPC 783310563471

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok