Abbotsford
idi35995blk

IDEAL INDUSTRIES 35-995BLK 2" x 48" Premium Black Leather Belt, Black

Price $51.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-995BLK

Description

Nickel-plated hardware for long-term durability and corrosion resistance.

Specifications

Brand Name Ideal Item Name Roller Buckle Belt
Type Premium Length 48 in
Width 2 in Fits Waist Size 34 - 48 in
Belt Material Leather Color Black
Buckle Material Nickel Plated UPC 783250517688

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok