Abbotsford
kel7981st46

KEL TEK 7981ST COVERALL BR DUCK 46ARC BROWN DUCK

Inventory
Unavailable for order
Manufacturer:KEL TEK
Manufacturer #:7981ST

Description

11 oz welding coverall. flaps on breast pockets with snap closure, one mesh breast pocket, snaps on back and side pockets, adjustable sleeve cuffs and velcro closure on legs.

Specifications

Brand Name Keltek Safety Apparel Item Name Coverall with Reflective Stripe
Size Small (Tall) Chest Size 47 - 48-1/2 in
Waist Size 39 - 40-1/2 in Material Indura Ultra Soft Fabric
Closure Type 2-Way Brass Concealed Break Away Zipper, Concealed Snap, Velcro Cuff/Wrist Style Adjustable Snap
Number of Pockets 8 Color Brown
Inseam 34 - 36 in Seam Style Double Stitched
Fabric Weight 11 oz Arc Thermal Protective Value (ATPV) Rating 12.7 cal/cm²
Hazard Risk Category (HRC) Category 2 Standards NFPA 70E
Application For Welding

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok