MILWAUKEE TOOL 202B-212X M12 Heated TOUGHSHELL Jacket Kit - XXL, Black
Description
Powered by M12™ REDLITHIUM™ Battery Technology, Milwaukee® M12™ Heated ToughShell™ Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous jackets and market competitors. For use in abrasive environments, ToughShell™ Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Jacket Kit | Type | Cordless, Insulated, Water/Wind Resistant |
Size | 2X-Large | Gender | Men |
Chest Size | 46 - 48 in | Battery Capacity | 2 Ah |
Battery Voltage | 12 V | Charging Time | Up to 8 hr |
Material | Brushed Tricot Inner, Toughshell Stretch Polyester Outer | Closure Type | Zipper |
Cuff/Wrist Style | Adjustable | Number of Pockets | 5 |
Color | Black | Series | 202-21 |
Length | 20 in | Battery Type | Redlithium |
Includes | (1) 202-21 M12 Heated Toughshell Jacket Kit, (1) 48-11-2420 M12 RedLithium CP2.0 Battery, (1) 48-59-1201 M12 Compact Charger and Power Source | Standards | UL Listed |
Application | For Cold Weather Work Environments | UPC | 045242521425 |
Packages
1 - UNIT - 1 |