Abbotsford
mil224c212x

MILWAUKEE TOOL 224C-212X M12™ Heated QUIETSHELL Jacket Kit - 2XL, RealTree EDGE Camouflage

Price $328.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:224C-212X

Description

The M12™ QUIETSHELL Heated Jacket is powered by M12™ REDLITHIUM™ Battery Technology and built with an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the MILWAUKEE® M12™ QUIETSHELL Heated Jacket delivers HEAT BUILT TO MOVE SILENT. Featuring the Realtree Edge® camouflage pattern for use in wooded environments, QUIETSHELL Stretch Polyester reduces noise from movement and provides wind and water resistance. Our heated hunting jacket has a unique battery pocket Pass-Thru design that is easy to use with front or back pocket battery placement, providing you the versatility and comfort needed depending on the situation. This Milwaukee heated coat is a go-to for protection from the elements on the jobsite or when enjoying the outdoors.

Specifications

Brand Name Milwaukee Sub Brand M12™, Quietshell™
Item Name Heated Jacket Type Cordless, Insulated, Machine Washable, Water Resistant
Size 2X-Large Gender Men
Charging Time 12 hr Material Polyester
Closure Type Single Pull Zipper Cuff/Wrist Style Hemmed
Number of Pockets 5 Color Camouflage
Series 224C Battery Type Lithium-Ion
Voltage Rating 12 V Seam Style Single Stitched
UPC 045242613366

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok