Abbotsford
mil224c21l

MILWAUKEE 224C-21L M12™ Heated QUIETSHELL Jacket Kit - Large, RealTree EDGE Camouflage

Price $328.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:224C-21L

Description

The M12™ QUIETSHELL Heated Jacket is powered by M12™ REDLITHIUM™ Battery Technology and built with an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the MILWAUKEE® M12™ QUIETSHELL Heated Jacket delivers HEAT BUILT TO MOVE SILENT. Featuring the Realtree Edge® camouflage pattern for use in wooded environments, QUIETSHELL Stretch Polyester reduces noise from movement and provides wind and water resistance. Our heated hunting jacket has a unique battery pocket Pass-Thru design that is easy to use with front or back pocket battery placement, providing you the versatility and comfort needed depending on the situation. This Milwaukee heated coat is a go-to for protection from the elements on the jobsite or when enjoying the outdoors.

Specifications

Brand Name Milwaukee Sub Brand M12™, QUIETSHELL™
Item Name Heated Jacket Type Cordless, 3 Heat Settings
Size Large Gender Men
Material Polyester, Fleece Lining Closure Type Zipper
Cuff/Wrist Style Hook and Loop Color Real Tree Camouflage
Battery Type Redlithium Includes (1) 224C-20 M12 Heated Quietshell Jacket-Only, (1) 48-11-2430 M12 Red Lithium CP3.0 Battery Pack, (1) 48-59-1201 M12 Compact Charger and Power Source, Fuel Gauge
Standards UL Listed Application For Optimal Heat Retention to Keep the Outdoorsman in the Woods Longer
UPC 045242613380

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok