mil224c21m

MILWAUKEE 224C-21M HEATED JACKET M12 CAMO WBAT AND CHG QUIETSHELL M

In Stock
Price $391.08 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:224C-21M

Description

QUIETSHELL Stretch Polyester allows you to MOVE UNNOTICED by reducing noise from movement combined with REALTREE EDGE® Camo

Specifications

Brand Name Milwaukee Sub Brand M12™, QUIETSHELL™
Item Name Heated Jacket Type Cordless, 3 Heat Settings
Size Medium Gender Men
Material Polyester, Fleece Lining Closure Type Zipper
Cuff/Wrist Style Hook and Loop Color Real Tree Camouflage
Battery Type Redlithium Includes (1) 224C-20 M12 Heated Quietshell Jacket-Only, (1) 48-11-2430 M12 Red Lithium CP3.0 Battery Pack, (1) 48-59-1201 M12 Compact Charger and Power Source, Fuel Gauge
Standards UL Listed Application For Optimal Heat Retention to Keep the Outdoorsman in the Woods Longer
UPC 045242613397

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok