Abbotsford
mil2373m

MILWAUKEE TOOL 2373-M M12 Cordless Heated Hoodie Kit - Medium, Grey

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2373-M

Description

Milwaukee® M12™ Heated Hoodie: Adding versatility to the Milwaukee® Heated Gear line, M12™ Cordless Heated Hoodies integrate (3) carbon fiber heating elements between a durable cotton exterior and waffle-weave thermal liner to distribute and maintain heat across core body areas. An adjustable heat zone that spans the chest and back provides the right amount of heat for any season. In fall and spring months the M12™ Heated Hoodie can be worn as a rugged outer layer. In the harshest winter conditions, it works best as a solitary base layer that allows users to shed bulky undergarments while generating and holding heat close to the body. Working on or off the jobsite M12™ Heated Hoodies provide up to 6 hours of continuous heat per battery charge to keep you moving without the need for multiple layers to stay warm. Utilizing the same M12™ REDLITHIUM™ Battery technology that powers 60+ tools, the M12™ Battery holder is stored in a sleek back pocket that can expand to fit M12™ XC Batteries for extended run-time. All M12™ Heated Hoodies are washer and dryer safe.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Kit Type Cordless
Size Medium Gender Men
Chest Size 46 in Battery Capacity 1.5 Ah
Battery Voltage 12 V Charging Time Up to 6 hr
Material Cotton Blend Outer, Waffle Weave Thermal Polyester Inner Closure Type Zipper
Number of Pockets 3 Color Gray Outer/Black Lining
Series 2373 Length 27-1/4 in
Battery Type RedLithium Includes (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, 48-59-2401 M12 Lithium-Ion Battery Charger, (1) M12 Battery Holder
UPC 045242309702

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok