Abbotsford
mil2338xl

MILWAUKEE TOOL 2338-XL M12 Heated Jacket High Visibility- Extra Large, Red

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2338-XL

Description

The M12™ cordless high visibility heated jacket features water and wind resistant. Up to 6 hours of continuous heat per battery charge. 3 heat zones distribute heat to core body areas. 3 heat settings plus warm-up feature. Easy touch heat Controller.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Jacket Type Cordless, Water/Wind Resistant
Size X-Large Chest Size 50 in
Charging Time Up to 6 hr Color High Visibility Multi-Color
Series 2338 Battery Type RedLithium
Includes (1) RedLithium Battery and Charger Standards CSA Z96-09 Class 3

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok