MILWAUKEE TOOL 302B-20L M12 Heated Hoodie (Hoodie Only) - Large, Black
Description
One-touch LED controller with (3) heat settings
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Hoodie | Type | Cordless, Insulated, Water/Wind Resistant |
Size | Large | Gender | Men |
Chest Size | 42 - 44 in | Charging Time | Up to 6 hr |
Material | Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining | Closure Type | Zipper |
Number of Pockets | (2) Large Exterior Pockets, (1) Integrated Device Pocket, (1) Low-Profile Battery Pocket | Color | Black |
Series | 302B-20 | Length | 20 in |
Battery Type | Redlithium | Includes | (1) M12 Heated Hoodie (302-20), (1) M12 Battery Holder |
Standards | UL Listed | Application | For Variety of Demanding Work Environments |
UPC | 045242523580 |
Packages
1 - UNIT - 1 |