Abbotsford
mil302g21m

MILWAUKEE TOOL 302G-21M M12 Heated Hoodie Kit - Medium, Grey

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:302G-21M

Description

One-touch LED controller with (3) heat settings

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Kit Type Cordless, Insulated, Water/Wind Resistant
Size Medium Gender Men
Chest Size 40 - 42 in Battery Voltage 12 V
Charging Time Up to 6 hr Material Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining
Closure Type Zipper Number of Pockets 5
Color Gray Series 302-21
Length 20 in Battery Type Redlithium
Voltage Rating 12 V Includes (1) 48-11-2401 M12 RedLithium CP1.5 Battery Pack, (1) 48-59-2401 M12 Lithium Ion Battery Charger, (1) M12 Battery Holder
Standards UL Listed Application For Variety of Demanding Work Environments
UPC 045242523634

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok