MILWAUKEE TOOL 302G-21S M12 Heated Hoodie Kit - Small, Grey
Description
One-touch LED controller with (3) heat settings
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Heated Hoodie | Type | Cordless, Insulated, Wind/Water Resistant |
Size | Small | Gender | Men |
Chest Size | 38 - 40 in | Battery Voltage | 12 V |
Charging Time | Up to 6 hr | Material | Brushed Tricot Inner, Toughshell Stretch Polyester Outer, Waffle Weave Thermal Lining |
Closure Type | Zipper | Number of Pockets | 4 |
Color | Gray | Series | 302G-20 |
Length | 20 in | Battery Type | Redlithium |
Includes | 302-20 (1) M12 Heated Hoodie, (1) M12 Battery Holder | Standards | UL Listed |
Application | For Variety of Demanding Work Environments | UPC | 045242523627 |
Packages
1 - UNIT - 1 |