Abbotsford
mil336b21xl

MILWAUKEE TOOL 336B-21XL M12™ Women's Heated Hoodie Kit - Extra Large, Black

Price $218.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:336B-21XL

Description

Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Women’s Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility depending on the situation. Combining a durable cotton/polyester fleece and comfortable jersey lining, this hoodie provides a versatile three-season solution to keep heat in and not add bulk.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Type Machine Washable
Size X-Large Gender Women
Material Cotton/Polyester Number of Pockets 4
Color Black Series 336
Battery Type Redlithium Seam Style Double Stitched
UPC 045242750726

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok