Abbotsford
mil336bl21xl

MILWAUKEE TOOL 336BL-21XL M12™ Women's Heated Hoodie Kit - Extra Large, Blue

Price $218.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:336BL-21XL

Description

Powered by the M12™ REDLITHIUM™ Battery Technology, the M12™ Women’s Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows our users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility depending on the situation. Combining a durable cotton/polyester fleece and comfortable jersey lining, this hoodie provides a versatile three-season solution to keep heat in and not add bulk.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie Type Machine Washable
Size X-Large Gender Women
Charging Time 8 hr Material Cotton/Polyester
Number of Pockets 4 Color Blue
Series 336 Battery Type Redlithium
Seam Style Double Stitched UPC 045242750825

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok