Abbotsford
mil201b21xl

MILWAUKEE TOOL 201B-21XL M12 Heated Jacket Kit Extra Large, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:201B-21XL

Description

Powered by M12 REDLITHIUM Battery Technology, Milwaukee M12 Heated Jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. For use in abrasive environments, ToughShell Stretch Polyester delivers 5X Longer Life than previous softshell jackets, and provides wind and water resistance to survive the elements.

Specifications

Brand Name Milwaukee Sub Brand M12™
Size Extra Large Color Black
Battery Type 12V Lithium-Ion UPC 045242477142

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok