KEL TEK 315L BIB OVERAL BR DUCK LRGARC BRO DUCK
Description
Indura Ultra Soft unlined bib overall with concealed button fly, 10 pocket design. It has front bib pockets with FR hook and loop closure. Heavy duty adjustable straps. Double knee. Care taken by home and light soil wash. ATPV 12.7 cal/cm, NFPA 70E HRC 2 protection.
Specifications
Brand Name | Keltek Safety Apparel | Item Name | Bib Overall |
Size | Large | Material | Indura Ultra Soft |
Closure Type | Concealed Button Fly, Hook and Loop | Number of Pockets | 10 |
Arc Thermal Protective Value (ATPV) Rating | 12.7 cal/cm² | Fabric Weight | 11 oz |
Standards | NFPA 70E HRC 2 |
Packages
1 - UNIT - 1 |