rac43606

RACK-A-TIERS 43606 2-inch Wide Nylon Straps Suspenders

In Stock
Price $75.80 / EA
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:43606

Description

Molded Air-Channel support suspenders sit comfortably on your shoulders. Stay mobile and keep your equipment secure. Features: Adjustable thick foam shoulder pads. Heavy duty spring hooks that attach to the rings on the belts. Leather crossover divider. 2 wide adjustable nylon straps.

Specifications

Brand Name Rack-A-Tiers Item Name Air-Channel Suspender
Type Molded Color Black
Closure Type Heavy Duty Spring Hook Material Leather, Nylon Strap
Width 2 in UPC 625912436060

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok