Abbotsford
kln60123

KLEIN TOOLS 60123 Klein Cooling Bandana, Black

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:60123

Description

The Klein Cooling Bandana helps you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Machine or hand wash; air dry.

Specifications

Brand Name Klein Tools Item Name Cooling Bandana
Type Cooling Bandana Size 35.5 in L x 2 in W x 0.4 in H
Color Black Material PVA
Closure Type Tie Application Helps Keep the Body Cool in Hot Environments or During High Levels of Activity
UPC 092644601231

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok