Abbotsford
brabmp51

W H BRADY BMP51 BMP51 Label Printer with Li-Ion Battery

Price $859.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:BMP51

Description

The BMP®51 Label Printer has all the latest features for printing on the go: a large display screen, hassle-free media cartridges, fast print speed and more.• You can carry the BMP®51 Label Printer throughout your facility to quickly and easily make labels on the go• Prints on a variety of continuous and die-cut materials up to 1.5 in. wide that come in hassle-free, top-loading media cartridges• Features a 300 dpi print head, a built-in cutter, and a print speed of 1 inch/second

Specifications

Brand Name Brady Sub Brand BMP®51 Label Printer
Type Printer Print Resolution 300 dpi
Memory 48 MB Weight 2.6 lb
Warranty 2 Years Standards FCC Part 15 Class A
Application Audio/Visual Labeling; Data Communications Labeling; Cable & Wire Marking; Facility ID; Laboratory ID; Maintenance Labeling; Product ID; Safety Labeling UPC 754473147037

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok