IDEAL INDUSTRIES 44-296 Voltage & Conduit Marker Card, "120/280", Medium
Description
Voltage and conduit marker card, medium with legend 120/208 VOLTS. Identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxes, Non-conductive for user safety, High-adhesion properties with easy removability, Vinyl-impregnated cloth construction provides long-lasting durability, Resist abrasion, moisture, dirt and oil, Non-smear, black legend on bright orange background for high visibility.
Specifications
Brand Name | Ideal | Item Name | Voltage and Conduit Marker |
Type | Medium | Legend | 120/208V |
Legend Color | Black | Background Color | Bright Orange |
Material | Vinyl Impregnated Cloth | Length | 1-1/8 in |
Width | 4-1/2 in | Adhesive Type | Self-Adhesive |
Lettering Field | 3/4 in | Temperature Rating | -40 to 180 °F |
Packaging Quantity | 4/Card | Standards | RoHS |
Application | Identify Junction Boxes, Switches, Circuit Breakers, Raceways, Pipe and Fuse Boxes | UPC | 783250442966 |
Packages
1 - UNIT - 1 |