IDEAL INDUSTRIES 44-358 Voltage & Conduit Marker Card, "240V", Medium
Description
Voltage and conduit marker card used for identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxes. Non-conductive for user safety. High-adhesion properties with easy removability. Vinyl-impregnated cloth construction for long-lasting durability. Resists abrasion, moisture, dirt and oil. Non-smear, black legend on bright orange background for high visibility.
Specifications
Brand Name | Ideal | Item Name | Voltage and Conduit Marker |
Type | Medium | Legend | 240 VOLTS |
Legend Color | Black | Background Color | Bright Orange |
Material | Vinyl Impregnated Cloth | Length | 1-1/8 in |
Width | 4-1/2 in | Adhesive Type | Pressure Sensitive Adhesive |
Lettering Field | 3/4 in | Temperature Rating | -40 to 180 °F |
Packaging Quantity | 4/Card | Standards | RoHS |
Application | Identify Junction Boxes, Switches, Circuit Breakers, Raceways, Pipe and Fuse Boxes | UPC | 783250443581 |
Packages
1 - UNIT - 1 |