ABB 2-1/4 inch x 9 inch EZ-Code Conduit & Voltage Marker Cards, Orange inch600 VOLTS inch
Description
E-Z-CodeĀ® Voltage marker card identifys electrical systems, including load centers, circuit breakers, switches or any other vital electrical equipment. Helps prevent mistakes and trial and error searching during electrical service work. Manufactured of rugged self-sticking vinyl with high-contrast black printing on safety orange background. OSHA compliant.
Specifications
Brand Name | ABB | Sub Brand | EZ Code® |
Item Name | Voltage Marker | Type | Conduit and Voltage Marker Cards |
Legend | 600 VOLTS | Legend Color | Black |
Background Color | Orange | Material | PVC |
Length | 57.15 mm | Width | 228.6 mm |
Adhesive Type | Self-Adhesive | Application | Helps Prevent Mistakes and Trial and Error Searching During Electrical Service Work |
UPC | 786210778228 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 600 - UNIT - 600 |