Abbotsford
brawml21129275

W H BRADY 1 inch x 0.375 inch I.D. PRO Plus, LS2000 & BradyMarker XC Plus Printer Label

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:WML-211-292-75

Description

Printable, self-laminating vinyl labels for the I.D. PRO® Plus, LS2000 & BradyMarker™ XC Plus printers. This material is UL Recognized to UL969 Labeling and Marking Standard when printed with the Brady Series 2000, 5000, and 7300 dot matrix ribbons. See UL files MH10939 for specific details.

Specifications

Brand Name Brady Sub Brand BradyMarker™ I.D. PRO® Series
Type Label Material Vinyl
Width 1 in Adhesive Type Permanent Acrylic
Thickness 0.004 in Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Application Cable & Wire Marking; Panel Labeling UPC 662820324171

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok