bratht194831

W H BRADY 3 inch x 2 inch BradyBondz Thermal Transfer Printable Label

In Stock
Price $196.09 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:tht-19-483-1

Description

BradyBondz™ printable, ultra aggressive polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Specifications

Brand Name Brady® Sub Brand ToughBond® Series
Type Label Material Polyester
Width 3 in Adhesive Type Permanent Rubber Based
Thickness 0.004 IN Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Application Asset Tracking; Barcode Labeling; Component & Equipment ID; General & Industrial ID; Rating Plates UPC 662820313335

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok