Abbotsford
braxsl21427

W H BRADY 1.000 inch x 2.500 inch Brady IDXPERT Label

Inventory
Unavailable for order
Manufacturer:W H BRADY
Manufacturer #:XSL-21-427

Description

Printable, self-laminating vinyl labels for the IDXPERTâ„¢ printer. This material is UL recognized with its respective ribbon. Converting from a XPERT model printer to a BMP41 or BMP51 Printer? If so, the equivalent M-Series for this XPERT cartridge is M-51-427.

Specifications

Brand Name Brady Sub Brand Idxpert™, Labxpert™
Type Label Material Vinyl
Width 1 in Adhesive Type Permanent Acrylic
Thickness 0.004 in Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Application Cable & Wire Marking; Panel Labeling; Voice & Data ID UPC 662820603443

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok