bra44118

W H BRADY 2 1/4 inch x 9 inch Brady Conduit & Voltage Marker, Legend: 600 Volts

In Stock
Price $3.69 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:44118

Description

Our highly visible orange markers meet ASME (ANSI) Standard ZG3.22 and are available in a wide array of stock legends. Choose from three different sizes: Style A - 1 Marker Per Card (marker size 2 1/4"H x 9"W with 1 7/8" character height), Style B - 4 Markers Per Card (marker size 1 1/8"H x 4 1/8"W with 7/8" character height), or Style C - 18 Markers Per Card (marker size 1/2"H x 2 1/4"W with 5/16" character height).

Specifications

Brand Name Brady Item Name Printable Label
Type Card Shape, Self-Adhesive Legend 600 VOLTS
Legend Color Black Background Color Orange
Material B-498 Vinyl Coated Fabric Length 2-1/4 in
Width 9 in Adhesive Type Pressure Sensitive
Thickness 0.0073 in Language English
Temperature Rating -40 to 176 °F Packaging Quantity Each
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145 Application For Indoor use
UPC 754473441180

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok