Abbotsford
brab30c4000595wt

W H BRADY B30C-4000-595-WT B30 Series Printable Label 30.40 m Lx 101.00 mm W

Price $654.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:B30C-4000-595-WT

Description

Durable, low-shrink vinyl with our most aggressive adhesive. Conforms to irregular, curved, rough and highly textured surfaces (painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces). Adheres to "difficult" low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics).

Specifications

Brand Name Brady Sub Brand B30 Series
Type Label Material Vinyl
Length 30.40 m Width 101.00 mm
Adhesive Type Permanent Acrylic Thickness 0.004 in
Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC Application Arc Flash Labels; Arrow Tape; Pipe & Valve Marking; Safety & Compliance ID; Visual Workplace Labeling; Warehouse Marking
UPC 754473183349

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok