Abbotsford
brab30ep171593wt

W H BRADY B30EP-171-593-WT B30 Series Printable Label 0.49 in Lx 1.06 in W

Price $485.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:B30EP-171-593-WT

Description

Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle free! Use for electrical components, electrical cabinets, push buttons, patch panels, and any other applications you can imagine. This material can also be used for rating and serial plates using alphanumerics that require name plate quality. IMPORTANT: Use of this supply requires user to have a specific mechanical version of the BBP31 printer.

Specifications

Brand Name Brady Sub Brand B30 Series
Item Name Printable Label Type Rectangular, Unprinted, Abrasion, Chemical, Humidity-Resistant
Background Color White Material B-593 Polyester
Length 0.49 in Width 1.06 in
Adhesive Type Permanent Acrylic, Foam Adhesive Thickness 0.0256 in
Temperature Rating -4 to 212 °F Packaging Quantity 500/Roll
For Use With BBP 30, BBP 31, BBP 33 Thermal Transfer Label Printer, BBP 35 Multi-Color Sign and Thermal Transfer Label Printer, BBP 37 Color and Cut Sign and Thermal Transfer Label Printer Standards UL Listed, RoHS Compliant
Application For Engrave Plate Substitutes for Panel ID, Outdoor use UPC 754473210991

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok