Abbotsford
bram21250595wt

W H BRADY 0.25 inch x 21 ft BMP21 Series Indoor-Outdoor Vinyl Labels

Price $44.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-250-595-WT

Description

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.• Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors• Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases• Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime• All-in-one cartridge includes ribbon and label supply

Specifications

Brand Name Brady Sub Brand BMP®21
Item Name Printable Label Type Label
Legend Color Black Background Color White
Material B-595 Vinyl Length 6.40 m
Width 1/4 in Thickness 0.004 in
Temperature Rating -40 to 180 °F Packaging Quantity 21 ft Roll
For Use With BMP 21 PLUS Portable Thermal Transfer Label Printer, Idpal Thermal Transfer Handheld Label Maker, Labpal Thermal Transfer Handheld Label Maker Includes (1) 21 ft Continuous Roll
Application For Indoor/Outdoor use UPC 754473930554

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok