bram21500430

W H BRADY 0.5 inch x 21 ft BMP21 Series WorkHorse Clear Polyester Labels

In Stock
Price $28.21 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:m21-500-430

Description

Clear Polyester (B-430) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. • Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive • Excellent resistance to most chemicals, oils and water • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted • All-in-one cartridge includes ribbon and label supply

Specifications

Brand Name Brady Sub Brand BMP®21, WorkHorse
Type Label Material Polyester
Length 6.40 m Width 12.70 mm
Adhesive Type Permanent Acrylic Thickness 0.003 in
Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized Application Asset Tracking; Barcode Labeling; Cable & Wire Marking; Component & Equipment ID; General & Industrial ID; Location ID; Panel Labeling; Rating Plates
UPC 662820899709

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok