Abbotsford
bram21500595wt

W H BRADY 1/2 inch Label Cartridge for BMP21 Series, Black on White Vinyl Film

Price $45.77 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-500-595-WT

Description

Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. Black ribbon on white tape.

Specifications

Brand Name Brady Sub Brand BMP®21
Type Label Material Vinyl
Length 6.40 m Width 12.70 mm
Adhesive Type Permanent Acrylic Thickness 0.004 in
Standards ASTM D 2979; ASTM D 523 Application Arc Flash Labels; Arrow Tape; General & Industrial ID; Laboratory/Healthcare Identification; Panel Labeling; Pipe & Valve Marking; Rating Plates; Safety & Compliance ID; Visual Workplace Labeling; Warehouse Marking
UPC 662820966616

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok