bram21750427

W H BRADY 0.75 inch x 14 ft BMP21 Series Self-Laminating Vinyl Wire and Cable Labels, White

In Stock
Price $38.12 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-750-427

Description

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.• Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text• Durable, permanent acrylic adhesive has outstanding water and oil resistance• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved• All-in-one cartridge includes ribbon and label supply

Specifications

Brand Name Brady Sub Brand BMP®21
Type Label Material Vinyl
Length 4.30 m Width 19.05 mm
Adhesive Type Permanent Acrylic Thickness 0.004 in
Standards ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized Application Cable & Wire Marking; Panel Labeling; Voice & Data ID
UPC 662820899976

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok