bram21750499

W H BRADY M21-750-499 Label Cartridge for BMP21 Series, ID PAL, LabPal Printers, White

In Stock
Price $37.65 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-750-499

Description

Label for BMP®21 mobile printer, ID PAL® LABPAL® label printer. Nylon black ribbon on white tape.

Specifications

Brand Name Brady Sub Brand BMP®21
Type Label Material Nylon
Length 4.88 m Width 19.05 mm
Adhesive Type Permanent Acrylic Thickness 0.006 in
Standards ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized Application Cable & Wire Marking; General & Industrial ID; Laboratory ID; Panel Labeling; Voice & Data ID
UPC 662820899655

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok