bram21750595yl

W H BRADY 3/4 inch Label Cartridge for BMP21 Series, Black on Yellow Vinyl Film

In Stock
Price $31.87 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M21-750-595-YL

Description

Indoor/Outdoor vinyl labels for the Label Cartridge for BMP21 Series, ID PAL, LabPal Printers. Black ribbon on yellow tape.

Specifications

Brand Name Brady Sub Brand BMP®21
Type Label Material Vinyl
Length 6.40 m Width 19.05 mm
Adhesive Type Permanent Acrylic Thickness 0.004 in
Standards ASTM D 523; ASTM D 2979 Application Arc Flash Labels; Arrow Tape; Cable & Wire Marking; General & Industrial ID; Laboratory ID; Panel Labeling; Pipe & Valve Marking; Rating Plates; Safety & Compliance ID; Visual Workplace Labeling; Warehouse Marking
UPC 662820966654

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok