Abbotsford
bram32427

W H BRADY M-32-427 BMP51 BMP53 Self-Laminating Vinyl Wire and Cable Labels

Price $104.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:M-32-427

Description

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.• Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text• Durable, permanent acrylic adhesive has outstanding water and oil resistance• RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved• All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Brand Name Brady Sub Brand M Series
Item Name Printable Label Type Square, Chemical, Humidity, Oil, Water
Legend Color Black Background Color Clear/White
Material B-427 Vinyl Length 1-1/2 in
Width 1-1/2 in Adhesive Type Permanent Acrylic
Thickness 0.004 in Lettering Field 1-1/2 in W x 1/2 in H
Temperature Rating -40 to 158 °F Packaging Quantity 180/Pack
For Use With BMP 51, BMP 53 Thermal Transfer Label Maker Standards ASTM D1000, ASTM D2979, ASTM G 155, UL Listed
UPC 754473083465

Packages

1 - UNIT - 1 180 - UNIT - 180
This website uses cookies to ensure you get the best experience on our website. Read more
Ok