W H BRADY 3 inch x 2 inch BradyBondz Thermal Transfer Printable Label
Description
BradyBondz™ printable, ultra aggressive polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.
Specifications
Brand Name | Brady | Sub Brand | ToughBond® |
Item Name | Label | Type | Label |
Material | Polyester | Width | 3 in |
Adhesive Type | Permanent Rubber Based | Thickness | 0.004 in |
Standards | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Listed | Application | Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Rating Plates |
UPC | 662820313335 |
Packages
1 - UNIT - 1 |