Abbotsford
panc252x030yptp

PANDUIT C252X030YPT-P 2.52 inch W x 0.30 inch H Thermal Transfer Component Label

Price $0.2306 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 2500
Manufacturer:PANDUIT
Manufacturer #:C252X030YPT-P

Description

Thermal transfer component label, 2.52" W x 0.30" H, 1,2,3 or 4-port, perforated super-tack polyester, white, 1 labels/row, 2500 pc. package quantity.

Specifications

Brand Name Panduit Sub Brand Pan-Code
Item Name Component Label Type Perforated, Thermal Transfer
Background Color White Material Super-Tack Polyester
Length 7.6 mm Width 64 mm
Number of Labels 1 Packaging Quantity 2500/Pack
Standards Buy American Compliant, Meets DIN 40050-9, IP69K, UL969 Listed in File Number MH14979, cUL, C22.2 No. 0.15.01, File No. MH14979 UPC 074983673919

Packages

2500 - UNIT - (2500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok