W H BRADY 2 inch x 4 inch Brady Tag Blanks
Description
Blank OSHA Danger tag with stripes for use with our Markwareâ„¢ Software. Tags are made of durable polyester and are compatible for use with laser and inkjet printers.
Specifications
Brand Name | Brady® | Type | Tag |
Legend | DANGER | Material | Polyester |
Width | 2 in | Thickness | 0.006 in |
Language | English | UPC | 754473127701 |
Packages
1 - UNIT - 1 |