bra12770

W H BRADY 2 inch x 4 inch Brady Tag Blanks

In Stock
Price $118.85 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:12770

Description

Blank OSHA Danger tag with stripes for use with our Markware™ Software. Tags are made of durable polyester and are compatible for use with laser and inkjet printers.

Specifications

Brand Name Brady® Type Tag
Legend DANGER Material Polyester
Width 2 in Thickness 0.006 in
Language English UPC 754473127701

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok