IDEAL INDUSTRIES 44-894 5" x 7" Danger Label, NEC Arc Flash, Adhesive (5/Pack)
Description
Used to warn qualified persons of potential electric arc flash hazards in areas that are likely to require examination, adjustment, servicing or maintenance while energized. All markings are located where they will be clearly visible. Labels are self-sticking and are ideal for switchboards, panel boards, industrial control panels and motor control centers. Meets NFPA standards. Certified for National Electric Code 110.16: Flash Protection
Specifications
Brand Name | Ideal | Sub Brand | Ideal |
Item Name | Warning Label | Type | NEC Arc Flash Protection, Self-Sticking |
Legend | Danger | Legend Color | Black/Red |
Background Color | White | Material | Polyester |
Length | 7 in | Width | 5 in |
Packaging Quantity | 5/Pack | Standards | Buy American Compliant, National Electric Code 110.16 |
Application | For Switchboards, Panel Boards, Industrial Control Panels and Motor Control Centers | UPC | 783250547340 |
Packages
1 - UNIT - 1 |