bra66056

W H BRADY 5 3/4 inch x 3 inch Brady Lockout Tag

In Stock
Price $56.59 / EA
Qty EA
Manufacturer:W H BRADY
Manufacturer #:66056

Description

Constructed of durable polyester, our lockout tags exceed OSHA's 50 lb pull requirement for tagout devices. Rigid polyester surface is easy to write on and stays legible longer than cardstock. The 3/8" diameter brass eyelet accepts most padlock shackles. Tag size is 5 3/4"H x 3"W. Standard package includes 25 tags and nylon fasteners.

Specifications

Brand Name Brady Item Name Write-On Tag with Alert/Information Symbol and Text
Type English, 2-Side, Not-Perforated, Rectangular Height 5-3/4 in
Width 3 in Material Polyester
Hole Size 3/8 in Legend DANGER DO NOT OPERATE Electricians At Work This lock/tag, DANGER This energy source has been LOCKED OUT! Only the i
Color White Grommet Type Metal
Mounting Type Free-Hanging Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Application For Outdoor Use

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok