WIELAND ELECTRIC 04.242.0850.0 Wieland Electric 9705A Marking Tags
Description
Unmarked marking tag.
Specifications
Brand Name | Wieland Electric | Item Name | Marking Tag Strip |
Type | Single, Type 9705 A, Unmarked | Width | 5 mm |
Color | White | For Use With | DIN Rail Terminal Blocks |
Standards | RoHS Compliant | UPC | 015573061020 |
Packages
1 - UNIT - 1 |