W H BRADY 5 3/4 inch x 3 inch Brady Lockout Tag
Description
Constructed of durable polyester, our lockout tags exceed OSHA's 50 lb pull requirement for tagout devices. Rigid polyester surface is easy to write on and stays legible longer than cardstock. The 3/8" diameter brass eyelet accepts most padlock shackles. Tag size is 5 3/4"H x 3"W. Standard package includes 25 tags and nylon fasteners.
Specifications
Brand Name | Brady | Item Name | Write-On Tag with Alert/Information Symbol and Text |
Type | English, 2-Side, Not-Perforated, Rectangular | Height | 5-3/4 in |
Width | 3 in | Material | Polyester |
Hole Size | 3/8 in | Legend | DANGER DO NOT OPERATE Electricians At Work This lock/tag, DANGER This energy source has been LOCKED OUT! Only the i |
Thickness | 0.009 in | Color | White |
Grommet Type | Metal | Mounting Type | Free-Hanging |
Standards | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147 | Application | For Outdoor Use |
UPC | 754473660567 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |