PANDUIT 3 inch x 5.75 inch Self-Laminating Photo Tag
Description
Self-laminating photo tag, 3.00" W x 5.75" H, danger header, 'Do not operateā¦' (legend), semi-rigid vinyl with polyester, red/black/white, 5 tags package quantity.
Specifications
Brand Name | Panduit | Item Name | Identification Tag |
Type | Self-Laminating | Legend/Background Color | Red/Black |
Height | 5-3/4 in | Width | 3 in |
Material | Semi-Rigid Polyester/Vinyl | Legend | Danger Do Not Operate Do Not Remove This Lock (photo tag) |
Color | White | Packaging Quantity | 1/Pack, 20/Carton |
Standards | RoHS Compliant | Application | NA |
UPC | 074983979998 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |